Motion
VQZ3120-3L1-N11T

SMC CORP OF AMERICA
VQZ3120-3L1-N11T

Solenoid-Operated Air Control Valve - 2 position single, 115 V ac, L Plug with Lead Wire
MI ITEM #09810426
MFR #VQZ3120-3L1-N11T
List Price$65.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3120-3L1-N11T

Solenoid-Operated Air Control Valve - 2 position single, 115 V ac, L Plug with Lead Wire
MI ITEM #09810426
MFR #VQZ3120-3L1-N11T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.64/each for your price

Overview

Mfr description
VQZ3120-3L1-N11T 3000 SERIES 5 PORT

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    115 V ac
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Actuation
    2 position single
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    Standard
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text