Overview
Mfr description
VQZ1321-5L1-N3 1000 SERIES 5 PORT VALVE
Specifications
- Actuation3 position closed center
- Country of OriginJP
- For Use With SeriesVQZ1000 body width 10mm
- FunctionStandard
- SeriesVQZ
- Solenoid Electrical EntryL Plug with Lead Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data