Motion
VQZ1321-5MO1-C6-Q

SMC CORP OF AMERICA
VQZ1321-5MO1-C6-Q

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, M Plug without Connector
MI ITEM #09810513
MFR #VQZ1321-5MO1-C6-Q
Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1321-5MO1-C6-Q

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, M Plug without Connector
MI ITEM #09810513
MFR #VQZ1321-5MO1-C6-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.54/each

Specifications

Details

  • Actuation
    3 position closed center
  • Country of Origin
    JP
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    Standard
  • Series
    VQZ
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQZ1321-5MO1-C6-Q 1000 SERIES 5 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought