Motion
VQD1151-6M
4 Port Solenoid Valve
Mi Item #09810560
MFR #VQD1151-6M
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Port Solenoid Valve
Mi Item #09810560
MFR #VQD1151-6M

Mfr description
VQD1151-6M 4 PORT SOLENOID VALVE
  • Fluid: Air/inert gas
  • Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
  • Effective area (Cv factor): Standard type 0.9mm 2 (0.05);high flow type 1.5mm 2 (0.08)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Details

  • Country of Origin
    US
  • Series
    VQD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)