Motion
VQZ3221B-5YOW1-02F-Q

SMC CORP OF AMERICA
VQZ3221B-5YOW1-02F-Q

Solenoid-Operated Air Control Valve - 2 position double, 24 V dc, DIN Terminal without Connector
Mi Item #09810602
MFR #VQZ3221B-5YOW1-02F-Q
Price$96.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3221B-5YOW1-02F-Q

Solenoid-Operated Air Control Valve - 2 position double, 24 V dc, DIN Terminal without Connector
Mi Item #09810602
MFR #VQZ3221B-5YOW1-02F-Q

Mfr description
VQZ3221B-5YOW1-02F-Q 3000 SERIES 5 PORT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.08/each

Specifications

Details

  • Actuation
    2 position double
  • Country of Origin
    JP
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    High speed response type
  • Series
    VQZ
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)