Overview
Mfr description
VQZ1420B-6MOB1-M5-Q 1000 SERIES 5 PORT
Specifications
- Actuation3 position exhaust center
- Country of OriginJP
- For Use With SeriesVQZ1000 body width 10mm
- FunctionHigh speed response type
- SeriesVQZ
- Solenoid Electrical EntryM Plug without Connector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data