Motion
VQD1251W-6LO-X57

SMC CORP OF AMERICA
VQD1251W-6LO-X57

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, L Plug, Base Mounted, Without Subplate
Mi Item #09810882
MFR #VQD1251W-6LO-X57
Price$59.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1251W-6LO-X57

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, L Plug, Base Mounted, Without Subplate
Mi Item #09810882
MFR #VQD1251W-6LO-X57

Mfr description
VQD1251W-6LO-X57 VALVE, BASE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.13/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)