Overview
Mfr description
VQZ3351BR-5YZ1-02-Q 3000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryDIN Terminal
- Actuation3 position closed center
- For Use With SeriesVQZ3000 body width 18mm
- FunctionHigh speed response/External pilot type
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data