Overview
Mfr description
VSR8-10-FJG-D-3EZ VALVE, ISO PLUG-IN,
- Fluid: air, inertia gas
- Maximum operating pressure: 1.0MPa
- Minimum operating pressure: 0.1MPa
- Flow rate: Cv 5.6
- Coil rated voltage: 12, 24VDC
- Rating: IP67, NEMA4 Hose Down
Specifications
- Country of OriginJP
- SeriesVSR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data