Overview
Mfr description
VSR8-2-FDAG-D-3VZB VALVE, DBL SOL,
- VSR/S8-4 (size 01) conforms to ISO 15407-2
- Accomodate IP65 enclosure
- Large capacity: flow rate 1000L/min (ANR); cylinder drivingsize ø100
- Light weight (3 position): 0.26kg
Specifications
- Country of OriginJP
- SeriesVSR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data