Motion
VSR8-2-FG-D-3VZ-Q

SMC CORP OF AMERICA
VSR8-2-FG-D-3VZ-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 24 V dc, 2 Solenoid, Without Subplate, w/o Sub-plate Threads
MI ITEM #09811087
MFR #VSR8-2-FG-D-3VZ-Q
List Price$115.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-2-FG-D-3VZ-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 24 V dc, 2 Solenoid, Without Subplate, w/o Sub-plate Threads
MI ITEM #09811087
MFR #VSR8-2-FG-D-3VZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.35/each for your price

Overview

Mfr description
VSR8-2-FG-D-3VZ-Q VALVE, ISO
  • VSR/S8-4 (size 01) conforms to ISO 15407-2
  • Accomodate IP65 enclosure
  • Large capacity: flow rate 1000L/min (ANR); cylinder drivingsize ø100
  • Light weight (3 position): 0.26kg

Specifications

  • Piping Type
    Without Subplate
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Actuation
    2 Position Double
  • Thread Standard
    w/o Sub-plate
  • Series
    VSR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text