Motion
VSR8-4-FG-D-3VZR

SMC CORP OF AMERICA
VSR8-4-FG-D-3VZR

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 24 V dc, 2 Solenoid, Without Subplate, w/o Sub-plate Threads
MI ITEM #09811190
MFR #VSR8-4-FG-D-3VZR
Price$167.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-4-FG-D-3VZR

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 24 V dc, 2 Solenoid, Without Subplate, w/o Sub-plate Threads
MI ITEM #09811190
MFR #VSR8-4-FG-D-3VZR

Mfr description
VSR8-4-FG-D-3VZR VALVE, ISO
  • VSR/S8-4 (size 01) conforms to ISO 15407-2
  • Accomodate IP65 enclosure
  • Large capacity: flow rate 1000L/min (ANR); cylinder drivingsize ø100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.10/each

Specifications

Details

  • Actuation
    2 Position Double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Without Subplate
  • Series
    VSR
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)