Motion
VSR8-4-FG-S-3VZ-Q

SMC CORP OF AMERICA
VSR8-4-FG-S-3VZ-Q

VALVE, SIZE 1, ISO PLUG-IN/SGL
Mi Item #09811192
MFR #VSR8-4-FG-S-3VZ-Q
Price$81.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-4-FG-S-3VZ-Q

VALVE, SIZE 1, ISO PLUG-IN/SGL
Mi Item #09811192
MFR #VSR8-4-FG-S-3VZ-Q

Mfr description
VSR8-4-FG-S-3VZ-Q VALVE, SIZE 1, ISO
  • VSR/S8-4 (size 01) conforms to ISO 15407-2
  • Accomodate IP65 enclosure
  • Large capacity: flow rate 1000L/min (ANR); cylinder drivingsize ø100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.00/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    VSR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)