Specifications
Dimensions
- Port Size1/8 in
Details
- Flow Direction2-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBody Ported
- SeriesVT3
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage100 V ac
Overview
Mfr description
VT307-1D1-01-F BODY PORTED 3 PORT VALVE