Overview
Mfr description
VT317-1TZ-02T 3 PORT SOLENOID VALVE
- 3 port direct operated poppet valve
- Rubber seal
- Actuation: direct operated 2 position single solenoid
- Operating pressure range: 0 to 0.9 MPa
Specifications
- SeriesVT3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data