Overview
Mfr description
VT317-2DZ-02 VALVE, SOLENOID
- 3 port direct operated poppet valve
- Rubber seal
- Actuation: direct operated 2 position single solenoid
- Operating pressure range: 0 to 0.9 MPa
Specifications
- SeriesVT3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data