Motion
VSR8-4-FJG-D-3VZR

SMC CORP OF AMERICA
VSR8-4-FJG-D-3VZR

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Exhaust Center, 24 V dc, 2 Solenoid, Without Subplate, w/o Sub-plate Threads
Mi Item #09811232
MFR #VSR8-4-FJG-D-3VZR
Price$199.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-4-FJG-D-3VZR

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Exhaust Center, 24 V dc, 2 Solenoid, Without Subplate, w/o Sub-plate Threads
Mi Item #09811232
MFR #VSR8-4-FJG-D-3VZR

Mfr description
VSR8-4-FJG-D-3VZR VALVE, ISO
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.40/each

Specifications

Details

  • Actuation
    3 Position Exhaust Center
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Without Subplate
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)