Overview
Mfr description
VT307-1G1-02-F BODY PORTED 3 PORT VALVE
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage100 V ac
- Solenoid Electrical EntryGrommet
- Flow Direction3-Way
- Port Size1/4 in
- SeriesVT3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data