Motion
VQC4200-5B1
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug Connector, Base Mounted without Subplate, Without Subplate
MI ITEM #09811285
MFR #VQC4200-5B1
List Price$103.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug Connector, Base Mounted without Subplate, Without Subplate
MI ITEM #09811285
MFR #VQC4200-5B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.82/each for your price

Overview

Mfr description
VQC4200-5B1 VALVE
  • 5 port solenoid valve, base mount, subplate. single unit, plug-in
  • Outstanding response time (17ms ¹ 3ms)
  • Long life (100 million cycles)
  • Choice of metal or rubber seals
  • Low wattage type available (0.5W)

Specifications

  • Piping Type
    Base Mounted without Subplate
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text