Motion
VT317-5DZ-02F

SMC CORP OF AMERICA
VT317-5DZ-02F

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #09811350
MFR #VT317-5DZ-02F
Price$97.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT317-5DZ-02F

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #09811350
MFR #VT317-5DZ-02F

Mfr description
VT317-5DZ-02F VALVE SOL
  • 3 port direct operated poppet valve
  • Rubber seal
  • Actuation: direct operated 2 position single solenoid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.51/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)