Motion
VT317E-5D-02N

SMC CORP OF AMERICA
VT317E-5D-02N

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09811500
MFR #VT317E-5D-02N
List Price$93.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT317E-5D-02N

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09811500
MFR #VT317E-5D-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.81/each for your price

Overview

Mfr description
VT317E-5D-02N VALVE SOL 24VDC
  • 3 port direct operated poppet valve
  • Rubber seal
  • Actuation: direct operated 2 position single solenoid
  • Operating pressure range: 0 to 0.9 MPa

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Port Size
    1/4 in
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought