Motion
VQZ1120K-6L1-N3

SMC CORP OF AMERICA
VQZ1120K-6L1-N3

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 12 V dc, 1 Solenoid, L Plug with Lead Wire, Body Ported, 1/8 in
MI ITEM #09811860
MFR #VQZ1120K-6L1-N3
List Price$55.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1120K-6L1-N3

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 12 V dc, 1 Solenoid, L Plug with Lead Wire, Body Ported, 1/8 in
MI ITEM #09811860
MFR #VQZ1120K-6L1-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.99/each for your price

Overview

Mfr description
VQZ1120K-6L1-N3 1000 SERIES 5 PORT VALVE

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Actuation
    2 position single
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    High pressure type (Metal seal type only)
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought