Overview
Mfr description
VV2Q22-02-D-00N VQ20 2 STA. MANIFOLD
- Maximum 20 stations available as standard
- Compact and lightweight
- Optional DIN rail mount (equivalent to IP65)
Specifications
- Country of OriginJP
- Weight160 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data