Motion
VT325-035D-F-Q

SMC CORP OF AMERICA
VT325-035D-F-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 3/8 in
MI ITEM #09812006
MFR #VT325-035D-F-Q
Price$142.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT325-035D-F-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 3/8 in
MI ITEM #09812006
MFR #VT325-035D-F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.05/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VT325-035D-F-Q VALVE, SOLENOID
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought