Overview
Mfr description
VV2Q32-08-00F 8 STA VQ30 BASE MFLD
- Maximum 20 stations available as standard
- Compact and lightweight
- Optional DIN rail mount (equivalent to IP65)
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data