Overview
Mfr description
VQZ3321-3L1-N11T 3000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryL Plug with Lead Wire
- Actuation3 position closed center
- For Use With SeriesVQZ3000 body width 18mm
- FunctionStandard
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data