Overview
Mfr description
VQZ1121-5MO1-N7 1000 SERIES 5 PORT VALVE
Specifications
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ1000 body width 10mm
- FunctionStandard
- SeriesVQZ
- Solenoid Electrical EntryM Plug without Connector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data