Motion
VQZ3321-5Y1-N11T-Q

SMC CORP OF AMERICA
VQZ3321-5Y1-N11T-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, One-touch fitting for 3/8 in
MI ITEM #09812340
MFR #VQZ3321-5Y1-N11T-Q
Price$103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3321-5Y1-N11T-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, One-touch fitting for 3/8 in
MI ITEM #09812340
MFR #VQZ3321-5Y1-N11T-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.50/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 3/8 in

Details

  • Actuation
    3 position closed center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    Standard
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    VQZ
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQZ3321-5Y1-N11T-Q 3000 SERIES 5 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought