Motion
VQZ3321-5YZ1-C8-Q

SMC CORP OF AMERICA
VQZ3321-5YZ1-C8-Q

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, DIN Terminal
MI ITEM #09812401
MFR #VQZ3321-5YZ1-C8-Q
List Price$112.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3321-5YZ1-C8-Q

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, DIN Terminal
MI ITEM #09812401
MFR #VQZ3321-5YZ1-C8-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.15/each for your price

Overview

Mfr description
VQZ3321-5YZ1-C8-Q 3000 SERIES 5 PORT

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Actuation
    3 position closed center
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    Standard
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text