Overview
Mfr description
VQZ3321B-5YO1-C6F-Q 3000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryDIN Terminal without Connector
- Actuation3 position closed center
- For Use With SeriesVQZ3000 body width 18mm
- FunctionHigh speed response type
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data