Motion
VQZ3321B-5YOW1-02-Q

SMC CORP OF AMERICA
VQZ3321B-5YOW1-02-Q

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, DIN Terminal without Connector
MI ITEM #09812408
MFR #VQZ3321B-5YOW1-02-Q
List Price$97.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3321B-5YOW1-02-Q

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, DIN Terminal without Connector
MI ITEM #09812408
MFR #VQZ3321B-5YOW1-02-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.78/each for your price

Overview

Mfr description
VQZ3321B-5YOW1-02-Q 3000 SERIES 5 PORT

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Actuation
    3 position closed center
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    High speed response type
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text