Overview
Mfr description
VV061-0440-5NH-C3F MFLD, 4-STATION UNIT
- Compact direct operated 3 port solenoid valve
- Operating pressure ranges: 0~0.7MPa (standard) and 0~0.3MPa (large-flow type)
- Dustproof enclosure
- CE marking compliant
- Options include barb or one-touch fittings, power-saving circuit, connector cable, and bracket
Specifications
- Country of OriginJP
- SeriesV060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data