Motion
VV061-04C2-5H-C3

SMC CORP OF AMERICA
VV061-04C2-5H-C3

VV061, 3 Port, Direct Operated , Compact Solenoid Valve
MI ITEM #09812437
MFR #VV061-04C2-5H-C3
List Price$314.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV061-04C2-5H-C3

VV061, 3 Port, Direct Operated , Compact Solenoid Valve
MI ITEM #09812437
MFR #VV061-04C2-5H-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.74/each for your price

Overview

Mfr description
VV061-04C2-5H-C3 MFLD, 4-STATION UNIT
  • Compact direct operated 3 port solenoid valve
  • Operating pressure ranges: 0~0.7MPa (standard) and 0~0.3MPa (large-flow type)
  • Dustproof enclosure
  • CE marking compliant
  • Options include barb or one-touch fittings, power-saving circuit, connector cable, and bracket

Specifications

  • Country of Origin
    JP
  • Series
    V060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text