Motion
VSS8-10-FG-S-3EZ-V1-X1

SMC CORP OF AMERICA
VSS8-10-FG-S-3EZ-V1-X1

VALVE, ISO PLUG-IN, BLUE COIL
MI ITEM #09812910
MFR #VSS8-10-FG-S-3EZ-V1-X1
List Price$158.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-10-FG-S-3EZ-V1-X1

VALVE, ISO PLUG-IN, BLUE COIL
MI ITEM #09812910
MFR #VSS8-10-FG-S-3EZ-V1-X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.20/each for your price

Overview

Mfr description
VSS8-10-FG-S-3EZ-V1-X1 VALVE, ISO
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
  • Flow rate: Cv 5.6
  • Coil rated voltage: 12, 24VDC
  • Rating: IP67, NEMA4 Hose Down

Specifications

  • Country of Origin
    JP
  • Series
    VSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text