Motion
VQZ3420B-5YO1-C8F-Q

SMC CORP OF AMERICA
VQZ3420B-5YO1-C8F-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported, One-touch fitting for 8 mm
Mi Item #09812996
MFR #VQZ3420B-5YO1-C8F-Q
Price$104.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3420B-5YO1-C8F-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported, One-touch fitting for 8 mm
Mi Item #09812996
MFR #VQZ3420B-5YO1-C8F-Q

Mfr description
VQZ3420B-5YO1-C8F-Q 3000 SERIES 5 PORT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.56/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Actuation
    3 position exhaust center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    High speed response type
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    VQZ
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)