Specifications
Details
- Actuation2 position double
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh speed response type
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal without Connector
Overview
Mfr description
VQZ2221B-5YO1-C4F 2000 SERIES 5 PORT