Overview
Mfr description
VT307K-5G1-02 BODY PORTED 3 PORT VALVE
- 3 Port Direct Operated Poppet
- Rubber Seal
- Single Valve with Various Valve Functions
- Low Concentration Ozone Resistant
Specifications
- Piping TypeBody Ported
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryGrommet
- Flow Direction2-Way
- Port Size1/4 in
- SeriesVT3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data