Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction2-Way
- Number Of Solenoids2
- Piping TypeBody Ported
- SeriesVT3
- Solenoid Electrical EntryGrommet
- Solenoid Supply Voltage12 V dc
Overview
Mfr description
VT307K-6G1-02N BODY PORTED 3 PORT VALVE
- 3 Port Direct Operated Poppet
- Rubber Seal
- Single Valve with Various Valve Functions
- Low Concentration Ozone Resistant