Overview
Mfr description
VV3K3-42-08-01 BAR STOCK MANIFOLD
- Base mounted manifolds for VK300
- Maximum stations: 20
- Threads: Rc , G , NPT, NPTF
- Piping method type 40: A port bottom ported
- Piping method type 42: A port side ported; 42S: Solenoids on same side of A port
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data