Motion
VQZ342R-5L1-02T

SMC CORP OF AMERICA
VQZ342R-5L1-02T

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Body Ported, 1/4 in
MI ITEM #09813396
MFR #VQZ342R-5L1-02T
Price$54.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ342R-5L1-02T

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Body Ported, 1/4 in
MI ITEM #09813396
MFR #VQZ342R-5L1-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.25/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQZ342R-5L1-02T 3 PORT BODY PORTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought