Overview
Mfr description
VQZ2250K-5G1 2000 SERIES 5 PORT VALVE
Specifications
- Country of OriginJP
- Solenoid Electrical EntryGrommet (DC Specification)
- Actuation2 position double
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh pressure type (Metal seal type only)
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data