Overview
Mfr description
VQZ2251B-5YZ1 2000 SERIES 5 PORT VALVE
Specifications
- Actuation2 position double
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh speed response type
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data