Specifications
Details
- Actuation3 position pressure center
- Country of OriginJP
- For Use With SeriesVQZ3000 body width 18mm
- FunctionHigh speed response type
- SeriesVQZ
- Solenoid Electrical EntryM Plug without Connector
Overview
Mfr description
VQZ3550B-5MOB1-Q 3000 SERIES 5 PORT