Overview
Mfr description
VQ2000-FPG-N7N7-DN PERFECT CHECK BLOCK
- Double check block for separated type VQ1000 & VQ2000
- Max operating pressure: 0.8MPa
- Min. operating pressure: 0.15MPa
- Ambient & fluid temp: -5 to 50°C
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data