Overview
Mfr description
VV5FR5-10-031-06T 3 STATION MANIFOLD
- VFR5000 series manifold, metric
- Plug-in & non plug-in styles
- Wiring types (non plug-in): grommet, grommetterminal, Conduit terminal, DIN connector
- Wiring types (plug-in): terminal block, multi-connector,D-sub connector
- Maximum stations: 10 (depending on style)
Specifications
- Country of OriginJP
- SeriesVFR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data