Motion
VV5FR5-10-041-06

SMC CORP OF AMERICA
VV5FR5-10-041-06

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Non Plug-in, Base Mounted, 3/4 in
MI ITEM #09814151
MFR #VV5FR5-10-041-06
Price$321.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FR5-10-041-06

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Non Plug-in, Base Mounted, 3/4 in
MI ITEM #09814151
MFR #VV5FR5-10-041-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.16/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    VFR
  • Solenoid Electrical Entry
    Non Plug-in

Overview

Mfr description
VV5FR5-10-041-06 MFLD ASSY
  • VFR5000 series manifold, metric
  • Plug-in & non plug-in styles
  • Wiring types (non plug-in): grommet, grommetterminal, Conduit terminal, DIN connector
  • Wiring types (plug-in): terminal block, multi-connector,D-sub connector
  • Maximum stations: 10 (depending on style)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought