Motion
VT307V-5D1-01N-F

SMC CORP OF AMERICA
VT307V-5D1-01N-F

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, 1/8 in
MI ITEM #09814354
MFR #VT307V-5D1-01N-F
Price$35.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307V-5D1-01N-F

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, 1/8 in
MI ITEM #09814354
MFR #VT307V-5D1-01N-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.39/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    2-Way
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VT307V-5D1-01N-F BODY PORTED 3 PORT
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
  • Low Concentration Ozone Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought