Motion
VT307V-5G1-02

SMC CORP OF AMERICA
VT307V-5G1-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Grommet, Body Ported, 1/4 in
Mi Item #09814485
MFR #VT307V-5G1-02
Price$29.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307V-5G1-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Grommet, Body Ported, 1/4 in
Mi Item #09814485
MFR #VT307V-5G1-02

Mfr description
VT307V-5G1-02 BODY PORTED 3 PORT VALVE
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.69/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)