Motion
VS7-6-FJG-D-5Z

SMC CORP OF AMERICA
VS7-6-FJG-D-5Z

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Exhaust Center, 110 V ac, 2 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
Mi Item #09814513
MFR #VS7-6-FJG-D-5Z
Price$147.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FJG-D-5Z

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Exhaust Center, 110 V ac, 2 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
Mi Item #09814513
MFR #VS7-6-FJG-D-5Z

Mfr description
VS7-6-FJG-D-5Z VALVE ISO DBL SOL SIZE 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.35/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    3 Position Exhaust Center
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Without Subplate
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)