Specifications
Dimensions
- Port Size1/8 in
Details
- Flow Direction2-Way
- Number Of Solenoids2
- Piping TypeBody Ported
- SeriesVT3
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VT307W-5DZ1-01N-F BODY PORTED 3 PORT
- 3 Port Direct Operated Poppet
- Rubber Seal
- Single Valve with Various Valve Functions
- Low Concentration Ozone Resistant